This product may not be available in all locations.
2
more

Sign In or Register to view pricing and more.
Documents & Guides
Square D,TRFMR DRY 1HP 75KVA 240X480V-120/240V,1 phase,120/240VAC,150 Degrees C,220 ¦C,240 x 480VAC,75 kVA,Energy Efficient Transformer,Floor - Ceiling with mounting brackets Ceiling CMB364,NEMA 2,aluminium
Overview
Square D,TRFMR DRY 1HP 75KVA 240X480V-120/240V,1 phase,120/240VAC,150 Degrees C,220 ¦C,240 x 480VAC,75 kVA,Energy Efficient Transformer,Floor - Ceiling with mounting brackets Ceiling CMB364,NEMA 2,aluminium
TRFMR DRY 1HP 75KVA 240X480V-120/240V
Also known as: 785901629665, EE75S3H
Specifications
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Volt Amps: | 75kVA |
Type: | Dry Type Transformer |
Volt Amps: | 75kVA |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)