This product may not be available in all locations.
1
more

Disconnect Switch, Non-Fused, NEMA 3R, 100A, 240VAC, General Duty
Item #: 24444
Cat #: DU323RB
UPC: 78590149182
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 3R, 100 Amp, 240 Volt AC, 3-Pole, General Duty
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Non-Fused, NEMA 3R, 100 Amp, 240 Volt AC, 3-Pole, General Duty
Schneider Electric's Square D general duty safety switches are designed for residential and light commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. General duty safety switches feature a quick make, quick break operating mechanism. This single throw safety switch is a non fusible disconnect and has a rated current of 100A for 240VAC. This general duty switch has a 3 wire configuration with 3 poles. The enclosure is surface mounted and is a Type 3R with bolt on provisions. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1.
Also known as: 78590149182, DU323RB
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 100 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)