12 WATT LED BLACK TAPER BACK MONOPOINT 3000K 36 DEG. BEAM ANGLE
Item #:
2444362
Cat #:
62-1107
UPC:
045923621192
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
12 WATT LED BLACK TAPER BACK MONOPOINT 3000K 36 DEG. BEAM ANGLE
Overview
12 WATT LED BLACK TAPER BACK MONOPOINT 3000K 36 DEG. BEAM ANGLE
Satco's 62-1107 is a 12-watt LED monopoint spotlight which is hardWired directly to the ceiling or wall. The fixture has a tapered back shape and black Finish which blends with many decor styles. Its integrated LED has a warm white color temperature, and the light is emitted at a 36-degree beam Angle. The included reflector helps to boost the light.
Also known as: 045923621192, 62-1107
Specifications
Lumens: | 1020 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Volts AC: | 120 |
Color: | Black |
Color Rendering Index (CRI): | 90 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 36° |
Lumens: | 1020 |
Wattage: | 12 |
Color: | Black |
Material: | Aluminum |
Light Technology: | LED |
Angle: | 36° |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)