EMPIRE 2 LIGHT 15IN VANITY WITH FROSTED WHITE GLASS COLOR RETAIL PACKAGING

Item #: 2444235

Cat #: 60-6086

UPC: 04592366086

Sign In or Register to view pricing and more.
Documents & Guides
EMPIRE 2 LIGHT 15IN VANITY WITH FROSTED WHITE GLASS COLOR RETAIL PACKAGING

Overview

EMPIRE 2 LIGHT 15IN VANITY WITH FROSTED WHITE GLASS COLOR RETAIL PACKAGING
Also known as: 04592366086, 60-6086

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Mahogany Bronze
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Mahogany Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)