5.5 WATT T10 LED CLEAR MEDIUM BASE 2700K 450 LUMENS 120 VOLT 2-PACK

Item #: 2444221
Cat #: S21862
UPC: 045923218620
Sign In or Register to view pricing and more.
Documents & Guides
5.5 WATT T10 LED CLEAR MEDIUM BASE 2700K 450 LUMENS 120 VOLT 2-PACK

Overview

5.5 WATT T10 LED CLEAR MEDIUM BASE 2700K 450 LUMENS 120 VOLT 2-PACK
Satco's S21862 5.5-watt, T10 bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923218620, S21862

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: T10 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 5.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)