Duplex Receptacle, 15A, 125V, Ivory, Heavy Duty

Item #: 24441

Cat #: HBL5252I

UPC: 783585434902

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, Ivory, Compact, Flush Nylon Face, Back & Side Wired

Overview

Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, Ivory, Compact, Flush Nylon Face, Back & Side Wired
The Hubbell HUBHBL5252I receptacle features a slender / compact design, and triple wipe contacts. This device is self grounding.
Also known as: 783585434902, HBL5252I

Specifications

Type: Grounding, Receptacle, Duplex
Volts AC: 120
Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Duplex
Amps: 15
Material: Nylon
Volts AC: 120
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)