Compact Fluorescent Lamp, Mini-Twist, 18W, 2700K

Item #: 244403

Cat #: S7224

UPC: 045923072246

Compact Fluorescent Lamp, 18 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072246, S7224

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Wattage: 18
Volts AC: 120
Lumens: 1200
Dimmable: No

Customer Reviews

No reviews for this product
(0)