1
more
Compact Fluorescent Lamp, Mini-Twist, 26W, 2700K
Item #: 244402
Cat #: S7231
UPC: 045923072314
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072314, S7231
Specifications
Base: | Medium Screw (E26) |
Wattage: | 26 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1750 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | CFL |
Dimmable: | No |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1750 |
Light Technology: | CFL |
Wattage: | 26 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)