LED Exit/Emergency Combo Unit, Less Heads

Item #: 244385

Cat #: HCXURW-0-RC12

UPC: 782520862022

Sign In or Register to view pricing and more.
LED Exit/Emergency Combo Unit, Less Heads, White Body, Red Letters, 120/277 Volt

Overview

LED Exit/Emergency Combo Unit, Less Heads, White Body, Red Letters, 120/277 Volt
Also known as: 782520862022, HCXURW-0-RC12

Specifications

Wattage: 23
Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 23
Color: White/Red
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)