7.2 WATT MINIATURE; T5; 2500 AVERAGE RATED HOURS; 68 LUMENS; MINI WEDGE BASE; 24 VOLTS

Item #: 2443751

Cat #: S6979

UPC: 045923069796

Sign In or Register to view pricing and more.
7.2 WATT MINIATURE; T5; 2500 AVERAGE RATED HOURS; 68 LUMENS; MINI WEDGE BASE; 24 VOLTS

Overview

7.2 WATT MINIATURE; T5; 2500 AVERAGE RATED HOURS; 68 LUMENS; MINI WEDGE BASE; 24 VOLTS
Also known as: 045923069796, S6979

Specifications

Shape: T5 (Tubular)
Lumens: 68
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Wattage: 7.200
Light Technology: Incandescent
Dimmable: No
Shape: T5 (Tubular)
Volts AC: 24
Wattage: 7.200
Dimmable: No
Lumens: 68
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)