2 WATT LED FLAME BULB B11 CANDELABRA BASE 120 VOLT
Item #: 2443689
Cat #: S29807
UPC: 045923298073
Sign In or Register to view pricing and more.
Sustainable
2 WATT LED FLAME BULB B11 CANDELABRA BASE 120 VOLT
Overview
2 WATT LED FLAME BULB B11 CANDELABRA BASE 120 VOLT
Create an alluring ambiance to any indoor or outdoor environment with Satco's new LED Flame accent lamps. Imitating the realism of a flame through the use of LED color changing technology, these lamps create a gentle glow that dances and flickers without the risks associated with an open flame. These energy efficient lamps are dual mode capable allowign them to operate in flame effect or continuous light mode for when a steady warm light is preferred. The T19 model possesses an integrated gravity sensor and automatically swtiches the flame orientation whether installed in a base up or down fixture. Installed in lanterns, chandeliers and sconces, these lamps are ideal for restaurants, places of worship, hotels, bars, gardens, patios, walkways, bathrooms and living rooms for indoor and outdoor applications.
Also known as: 045923298073, S29807
Specifications
Color: | Amber |
Shape: | B11 (Blunt Tip) |
Volts AC: | 120 |
Wattage: | 2 |
Light Technology: | LED |
Color: | Amber |
Volts AC: | 120 |
Light Technology: | LED |
Shape: | B11 (Blunt Tip) |
Wattage: | 2 |
Customer Reviews
No reviews for this product
(0)