1
more
4 WATT CA10 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT
Item #: 2443503
Cat #: S21312
UPC: 045923206276
Sign In or Register to view pricing and more.
Sustainable
4 WATT CA10 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT
Overview
4 WATT CA10 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT
Satco's S21312 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206276, S21312
Specifications
Shape: | CA10 (Bent Tip) |
Wattage: | 4 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Shape: | CA10 (Bent Tip) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)