Operating Handle, Gray/Black, 100 - 400A, 194R

Item #: 244342

Cat #: 194R-HM1-N1

UPC: 662468027342

Sign In or Register to view pricing and more.
Documents & Guides
Operating Handle, 90 Degree Rotated Orientation, Gray/Black, with Defeater, for 100 - 400 Amp, 194R, IP42 (Type 1), C1/C2/D1/D2/E1/E2/F1, IEC, Fused and Non-Fused Disconnect Switch

Overview

Operating Handle, 90 Degree Rotated Orientation, Gray/Black, with Defeater, for 100 - 400 Amp, 194R, IP42 (Type 1), C1/C2/D1/D2/E1/E2/F1, IEC, Fused and Non-Fused Disconnect Switch
Also known as: 662468027342, 194R-HM1-N1

Specifications

IP/NEMA Rating: IP42
Mounting: Panel
Color: Gray/Black
Type: Operating Handle
Amps Range: 100 - 400
IP/NEMA Rating: IP42
Color: Gray/Black
Amps Range: 100 - 400
Mounting: Panel
Type: Operating Handle

Customer Reviews

No reviews for this product
(0)