23/4, Category 6, CMP, Green, 1000' Pop Box

Item #: 244341

Cat #: 77-240-5B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Plenum Cable, 23 AWG, 4-Pair, Green, 1,000 Foot Pop Box

Overview

Category 6 Plenum Cable, 23 AWG, 4-Pair, Green, 1,000 Foot Pop Box
Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.
Also known as: 77-240-5B

Specifications

Gauge: 23
Color: Green
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 23
Length: 1000 ft
Jacket: Plenum
Color: Green
Material: Copper

Customer Reviews

No reviews for this product
(0)