1
more

Sign In or Register to view pricing and more.
Documents & Guides
300 Watt PS25 Incandescent; Clear; 5000 Average rated hours; 3600 Lumens; Medium Base; 130 Volt
Overview
300 Watt PS25 Incandescent; Clear; 5000 Average rated hours; 3600 Lumens; Medium Base; 130 Volt
Also known as: 045923049590, S4959
Specifications
Color: | Clear |
Shape: | PS25 (Pear Straight) |
Base: | Medium Screw (E26) |
Lumens: | 3600 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 300 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 300 |
Dimmable: | Yes |
Shape: | PS25 (Pear Straight) |
Lumens: | 3600 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)