EMT Set Screw Connector, Insulated, Size: 4", Steel/Zinc

Item #: 244243

Cat #: 640SI

UPC: 751338231900

Sign In or Register to view pricing and more.
Documents & Guides
EMT Set Screw Connector, Insulated, Size: 4 Inch, Steel/Zinc

Overview

EMT Set Screw Connector, Insulated, Size: 4 Inch, Steel/Zinc
Also known as: 751338231900, 640SI

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Finish: Zinc
Material: Steel
Standards: California Proposition 65
Diameter: 4 in
Finish: Zinc

Customer Reviews

No reviews for this product
(0)