5.5BT15/LED/E26/27K/120V

Item #: 2442191

Cat #: S8559

UPC: 045923085598

Sign In or Register to view pricing and more.
Documents & Guides
5.5BT15/LED/E26/27K/120V

Overview

5.5BT15/LED/E26/27K/120V
Also known as: 045923085598, S8559

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Material: Glass
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 5.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: BT15 (Blown Tubular)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: Yes
Lumens: 500
Material: Glass
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)