Typ1 Lrg Fs Enc - Disc

Item #: 244185

Cat #: A72XN7318FSLP

UPC: 783510139049

Documents & Guides
Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x73.00x18.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x73.00x18.00, Material/finish: Steel/gray
Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.
Also known as: 783510139049, A72XN7318FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)