Power distribution block, Linergy, 3 pole, 150A CU, 600V, 1 line side lug, 1 load side lug

Item #: 244164

Cat #: 9080LBC362101

UPC: 785901097655

Sign In or Register to view pricing and more.
Power distribution block, Linergy, 3 pole, 150A CU, 600V, 1 line side lug, 1 load side lug

Overview

Power distribution block, Linergy, 3 pole, 150A CU, 600V, 1 line side lug, 1 load side lug
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has one lug opening on the line (main) side and one lug opening on the load (branch) side. The line side lug is rated to accept one #18 to 1/0 copper wire. The load side lug is rated to accept one #18 to 1/0 copper wire. The lugs are made of copper. The lugs are rated for 150 amperes with copper wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Also known as: 785901097655, 9080LBC362101

Specifications

Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Color: Black
Volts AC: 600
Type: Non-Insulated, Distribution Block
Amps: 150
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)