TYPE 4X, FLAT HNG LATCH CVR

Item #: 24415

Cat #: HJ1412HWPL2LG

UPC: 783510158880

Sign In or Register to view pricing and more.
Documents & Guides
Flat Cover with Latches, Type 4X, 13.81x11.81x5.99, Fiberglass

Overview

Flat Cover with Latches, Type 4X, 13.81x11.81x5.99, Fiberglass
Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.
Also known as: 783510158880, HJ1412HWPL2LG

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 15.320 in
Width: 13.300 in
Depth: 6.700 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Mounting: Wall
Width: 13.300 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Material: Fiberglass
Height: 15.320 in
Depth: 6.700 in

Customer Reviews

No reviews for this product
(0)