4" PVC 22-1/2° Elbow, 24" Radius, DB-60, Gray, Bell End

Item #: 244133

Cat #: PF5DN

UPC: 034481049128

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Bell End, Type DB-60

Overview

4 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481049128, PF5DN

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 22 1/2°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 22 1/2°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)