![4" PVC 22-1/2° Elbow, 36" Radius, DB-60, Gray, Bell End 4" PVC 22-1/2° Elbow, 36" Radius, DB-60, Gray, Bell End](https://rexel-cdn.com/products/cpf7fncl2ph1.jpg?i=162E42FC-0E07-4DE5-BAF6-6A5FA250FF25&f=420)
4" PVC 22-1/2° Elbow, 36" Radius, DB-60, Gray, Bell End
Item #: 244132
Cat #: PF5FN
UPC: 034481049142
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481049142, PF5FN
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 4 in |
Angle: | 22 1/2° |
Sweep Radius: | 36 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 22 1/2° |
Color: | Gray |
Diameter: | 4 in |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)