4" PVC 11-1/4° Elbow, 36" Radius, DB-60, Gray, Bell End

Item #: 244131

Cat #: PF3FN

UPC: 034481214977

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60

Overview

4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481214977, PF3FN

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 11 1/4°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)