This product may not be available in all locations.
5
more
Disconnect Switch, Non-Fused, NEMA 3R, 200A, 240VAC, General Duty
Item #: 24413
Cat #: DU324RB
UPC: 78590149188
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 3R, 200 Amp, 240 Volt AC, 3-Pole, General Duty
Overview
Disconnect Switch, Non-Fused, NEMA 3R, 200 Amp, 240 Volt AC, 3-Pole, General Duty
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL® Listed, and meet or exceed the NEMA® Standard KS1. This Single Throw Safety Switch which has a rated current of 200A with a NEMA 3R degree of protection. This non-fusible disconnect switch comes with no neutral. This general duty switch is a 3-pole, 240VAC has a short circuit rating of 100kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 6/250 kcmil, aluminum/copper. This switch is certified to UL standards Dimensions for this product are 29 in (H), 19 in (W), 8.25 in (D). General Duty safety switches come with an 18 months warranty.
Also known as: 78590149188, DU324RB
Specifications
Amps: | 200 |
Poles: | 3 |
Type: | Safety Switch, Non-Fused |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Type: | Safety Switch, Non-Fused |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)