Push Button, Push-Pull/Twist Release, 30mm, Red, Mushroom Head

Item #: 2441

Cat #: 800T-FXT6B

UPC: 662072057919

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXT6B from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It has a standard mushroom head. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072057919, 800T-FXT6B

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)