Wiring Trough 6.00x6.00x36.00

Item #: 244085

Cat #: F6636FG

UPC: 783510159702

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x36.00, Material/finish: Fiberglass

Overview

Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x36.00, Material/finish: Fiberglass
Also known as: 783510159702, F6636FG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Fiberglass
Height: 6 in
Length: 36 in
Width: 6 in
IP/NEMA Rating: IP55, NEMA 12
Height: 6 in
Width: 6 in
Material: Fiberglass
Length: 36 in

Customer Reviews

No reviews for this product
(0)