Fish Tape with Leader, 100'

Item #: 244076

Cat #: 56010

UPC: 092644560101

Sign In or Register to view pricing and more.
100' Fish Tape, Material: Fiberglass, Reel Diameter: 13", Weight: 3.5 lbs, Diameter: 3/16", 7" Leader

Overview

100' Fish Tape, Material: Fiberglass, Reel Diameter: 13", Weight: 3.5 lbs, Diameter: 3/16", 7" Leader
Klein Tools' 100-foot (30.48 m) Fiberglass Fish tapes feature Klein's exclusive laser-etched 1-foot descending markings to measure the depth of conduit runs more accurately and determine the amount of tape left to pay out. The lightweight, strong, non-conductive fibreglass slides easily over existing wires and through multiple bends. Strength-rated up to 500 pulling pounds and resists harsh elements.
Also known as: 092644560101, 56010, fishtape

Specifications

Length: 100 ft
Diameter: 3/16 in
Material: Fiberglass
Standards: California Proposition 65
Length: 100 ft
Material: Fiberglass
Diameter: 3/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)