THJK 3 POLE 400A FRAME

Item #: 244038

Cat #: THJK436F000

UPC: 783164010596

Documents & Guides
The J600 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 600 Amps and 600 Volts AC. These breakers are available with either non-interchangeable trips (designated type TJJ) or interchangeable trips (designated types TJK/THJK). Type TJJ devices ship fully assembled while types TJK/THJK ship unassembled unless specified on the order. TJK breakers are available in two frames, 400 ampere frame (125 to 400 amperes) and 600 ampere frame (250 to 600 amperes). Trip units are not interchangeable between frames. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. THJK 3 POLE 400A FRAME
Sign In or Register to view pricing and more.

No associated products found.

Overview

The J600 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 600 Amps and 600 Volts AC. These breakers are available with either non-interchangeable trips (designated type TJJ) or interchangeable trips (designated types TJK/THJK). Type TJJ devices ship fully assembled while types TJK/THJK ship unassembled unless specified on the order. TJK breakers are available in two frames, 400 ampere frame (125 to 400 amperes) and 600 ampere frame (250 to 600 amperes). Trip units are not interchangeable between frames. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. THJK 3 POLE 400A FRAME
Also known as: 783164010596, THJK436F000

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case, Frame Only, Breaker
Volts AC: 600
Mounting: Bolt On
Poles: 3
Type: Breaker; Molded Case, Frame Only, Breaker
Mounting: Bolt On
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)