Programming Port, 2 x USB Type A-A Cable - USB 2.0, Female to Male
Item #: 244025
Cat #: P-P11#2-B3RX
UPC: 842864102229
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, 2 x USB Type A-A Cable - USB 2.0, Female to Male, Panel Mount, Size B, UL Type 4-IP65
Overview
Programming Port, 2 x USB Type A-A Cable - USB 2.0, Female to Male, Panel Mount, Size B, UL Type 4-IP65
Also known as: 842864102229, P-P11#2-B3RX
Specifications
Mounting: | Panel |
Size: | B |
IP/NEMA Rating: | IP65, NEMA 4 |
Connector Type: | USB Type A 2.0 |
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4 |
Size: | B |
Connector Type: | USB Type A 2.0 |
Customer Reviews
No reviews for this product
(0)