Pilot Light, Push to Test, 30mm, Green, 120V AC/DC, 6V LED

Item #: 244014

Cat #: CR104PLT92G

UPC: 783166652596

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, 30mm, Green, 120 Volt AC/DC Supply, 6 Volt LED

Overview

Pilot Light, Push to Test, 30mm, Green, 120 Volt AC/DC Supply, 6 Volt LED
Also known as: 783166652596, CR104PLT92G

Specifications

Type: Indicator Light, Push to Test, LED
Volts DC: 6
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light, Push to Test, LED
Color: Green
Family / Style: CR104
Volts DC: 6
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)