NS PVC Enclosure, SC, 8x8x4

Item #: 244004

Cat #: J884PVC

UPC: 785928500701

Sign In or Register to view pricing and more.
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 8" x 8" x 4", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 8" x 8" x 4", Material/Finish: PVC/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928500701, J884PVC

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
Size: 8 x 8 x 4 in
Depth: 4 in
Width: 8 in
Height: 8 in
Color: Gray
Material: PVC
Size: 8 x 8 x 4 in

Customer Reviews

No reviews for this product
(0)