1
more

ATM MINI BLADE FUSE - 3 AMP (5 in TIN)
Item #: 24399
Cat #: ATM-3
UPC: 051712814591
Documents & Guides
No Documents Available
Eaton Bussmann series ATM blade fuse, Color code violet, 32 Vdc, 3A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element
Sign In or Register to view pricing and more.
Overview
Eaton Bussmann series ATM blade fuse, Color code violet, 32 Vdc, 3A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Also known as: 051712814591, ATM-3
Specifications
Type: | Automotive |
Speed: | Fast Acting |
Mounting: | Blade |
Volts DC: | 32 |
Amps: | 3 |
Color: | Violet |
Type: | Automotive |
Mounting: | Blade |
Amps: | 3 |
Speed: | Fast Acting |
Volts DC: | 32 |
Color: | Violet |
Customer Reviews
No reviews for this product
(0)