4" Square, Red Alarm Box, Welded, Depth: 2-1/8", Metallic

Item #: 243987

Cat #: 911-4

UPC: 050169091142

FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Wa
Sign In or Register to view pricing and more.

No associated products found.

Overview

FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Wa
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169091142, 911-4, emtred

Specifications

Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Color: Red
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³

Customer Reviews

No reviews for this product
(0)