This product has been discontinued.

Incandescent Bulb, A15, 60W, 120V, Clear
Item #: 24395
Cat #: 60A15/CL/FAN/RP-120V
UPC: 046135110078
Documents & Guides
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 700, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 11007
Sign In or Register to view pricing and more.
Overview
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 700, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 11007
Also known as: 046135110078, 60A15/CL/FAN/RP-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A15 (Arbitrary) |
Wattage: | 60 |
Lumens: | 700 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Shape: | A15 (Arbitrary) |
Lumens: | 700 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)