Digital Fish Tape With Display, 120'

Item #: 2439181
Cat #: 31-656
UPC: 783250362363
Sign In or Register to view pricing and more.
Digital Fish Tape With Display, BlueView Series, 120 Foot, 1/8 Inch Tape Width, Carbon Steel Tape With Formed End Hook, 1600 Pound Tensile Strength, Tuff-Grip Pro Case, Digital Length Indicator Provides a Live Reading of Tape Length Out of the Case While Feeding and Retracting, AAA Batteries Included

Overview

Digital Fish Tape With Display, BlueView Series, 120 Foot, 1/8 Inch Tape Width, Carbon Steel Tape With Formed End Hook, 1600 Pound Tensile Strength, Tuff-Grip Pro Case, Digital Length Indicator Provides a Live Reading of Tape Length Out of the Case While Feeding and Retracting, AAA Batteries Included
BlueView Technology brings modern convenience to the IDEAL Fish Tape line that has been trusted for decades. With on-board electronics the BlueView Fish Tape provides a real time digital length display to track the amount of tape being fed from and retracted into the case. BlueView Fish Tape are available in various lengths and material types to bring modern technology to any job.
Also known as: 783250362363, 31-656

Specifications

Color: Blue
Length: 120 ft
Width: 1/8 in
Material: Carbon Steel
Color: Blue
Width: 1/8 in
Length: 120 ft
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)