This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 1, 1200A, 3P, 600VAC, Neutral
Item #: 243916
Cat #: H368N
UPC: 785901442462
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 1200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral
Overview
Disconnect Switch, Fused, NEMA 1, 1200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral
Also known as: 785901442462, H368N
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 1200 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 1200 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)