EV Charger, 48A, 11.5 kW, 25' Cable

Item #: 2439141
Cat #: PUP3-U-1-6-C-002
UPC: 436607543181
Sign In or Register to view pricing and more.
Documents & Guides
Pulsar Pro Level 2 EV Charger, 48 Amp, 11.5 Kilowatt, 208/240 Volt, Bluetooth / WiFi / RFID, 25 Foot Cable, Backplate Included, Black

Overview

Pulsar Pro Level 2 EV Charger, 48 Amp, 11.5 Kilowatt, 208/240 Volt, Bluetooth / WiFi / RFID, 25 Foot Cable, Backplate Included, Black
Also known as: 436607543181, PUP3-U-1-6-C-002

Specifications

Length: 25 ft
Amps: 48
Color: Matte Black
Length: 25 ft
Color: Matte Black
Amps: 48

Customer Reviews

No reviews for this product
(0)