Flat Hinged Latch Cover Enclosure

Item #: 24390

Cat #: HJ1210HWPL2LG

UPC: 783510158873

Sign In or Register to view pricing and more.
Documents & Guides
Flat Hinged Latch Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x5.58, Material/finish: Fiberglass

Overview

Flat Hinged Latch Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 13.30x11.29x5.58, Material/finish: Fiberglass
nVent HOFFMAN HOFHJ1210HWPL2LG enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.
Also known as: 783510158873, HJ1210HWPL2LG

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 13.300 in
Width: 11.290 in
Depth: 5.580 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Mounting: Wall
Width: 11.290 in
Special Program: Hoffman On Demand
Material: Fiberglass
Height: 13.300 in
Depth: 5.580 in
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)