20A Commercial Grade Single Receptacle, 6-20R, Ivory

Item #: 2439

Cat #: 5823-I

UPC: 078477250204

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, , , Back & Side Wired, Steel Strap, - Ivory

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, , , Back & Side Wired, Steel Strap, - Ivory
Also known as: 078477250204, 5823-I

Specifications

Poles: 2
Type: Commercial Grade, Single Receptacle, Self-Grounding
Amps: 20
Color: Ivory
Volts AC: 240
NEMA Configuration: 6-20R
Poles: 2
Amps: 20
Volts AC: 240
Type: Commercial Grade, Single Receptacle, Self-Grounding
Color: Ivory
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)