Disconnect, Switch Body, 3P, 32A, 690VAC, 2.91"x2.17"x2.36"

Item #: 24388

Cat #: V1

UPC: 785901305576

Sign In or Register to view pricing and more.
Disconnect, Switch Body, 3-Pole, 32 Amp, 690 Volt AC, Height 2.91 Inch x Width 2.17 Inch x Depth 2.36 Inch

Overview

Disconnect, Switch Body, 3-Pole, 32 Amp, 690 Volt AC, Height 2.91 Inch x Width 2.17 Inch x Depth 2.36 Inch
Also known as: 785901305576, V1

Specifications

Mounting: Panel
Volts AC: 690
Poles: 3
Amps: 32
Type: Disconnect Switch Body
Phase: 1
Height: 2.910 in
Width: 2.170 in
Depth: 2.360 in
Mounting: Panel
Poles: 3
Type: Disconnect Switch Body
Height: 2.910 in
Depth: 2.360 in
Volts AC: 690
Amps: 32
Phase: 1
Width: 2.170 in

Customer Reviews

No reviews for this product
(0)