Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 3 (FLA 40), Size 4 (FLA 42.5)

Item #: 24387

Cat #: W66

UPC: 781180154768

Sign In or Register to view pricing and more.
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 33), Size 3 (Full Load Amps 40) Size 4 (Full Load Amps 42.5) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 33), Size 3 (Full Load Amps 40) Size 4 (Full Load Amps 42.5) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154768, W66

Specifications

Amps: 42.500, 33, 40
Type: Heater Element, W, Manual
Class: 20
Poles: 1
IP/NEMA Rating: NEMA 2, NEMA 3, NEMA 4
Amps: 42.500, 33, 40
Class: 20
IP/NEMA Rating: NEMA 2, NEMA 3, NEMA 4
Type: Heater Element, W, Manual
Poles: 1

Customer Reviews

No reviews for this product
(0)