XITANIUM 220W 120-277V 1.05A 0-10V DIMMING

Item #: 2438699

Cat #: XI220C105V210CNA1M

UPC: 781087149768

Sign In or Register to view pricing and more.
Documents & Guides
XITANIUM 220W 120-277V 1.05A 0-10V DIMMING

Overview

XITANIUM 220W 120-277V 1.05A 0-10V DIMMING
Also known as: 781087149768, XI220C105V210CNA1M

Specifications

Family / Style: Xitanium
Wattage: 220
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Primary Voltage: 277, 120
Secondary Voltage: 105, 210
Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Secondary Voltage: 105, 210
Wattage: 220
Light Technology: LED
Primary Voltage: 277, 120

Customer Reviews

No reviews for this product
(0)