Reflect-A-Bay T5Ho High Bay

Item #: 243839

Cat #: 57-92161

UPC: 027029914774

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (8) 54W T5HO Lamps, 120-277V, Ballast.

Overview

4' High Bay Fixture, (8) 54W T5HO Lamps, 120-277V, Ballast.
Also known as: 027029914774, 57-92161

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)