
Solar Module, 156 Cell, Bifacial, 595 Watts
Item #: 2437623
Cat #: Q.PEAK-DUO-XL-G11S.3/BFG-595
UPC:
Documents & Guides
Solar Module, 156 Cells Monocrystaline, Bifacial, 595 Watts, Anodized Frame, Black
Sign In or Register to view pricing and more.
Overview
Solar Module, 156 Cells Monocrystaline, Bifacial, 595 Watts, Anodized Frame, Black
The high-performance module Q.PEAK DUO XL-G11S/BFG is the ideal solution for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO technology and cutting-edge cell interconnection. This 1500V UL/IEC solar module ensures superior yields with up to 605Wp while having a very low LCOE. Proudly assembled in the USA, Q.PEAK DUO XL-G11S/BFG delivers exceptional quality and dependability that you can rely on.
Also known as: Q.PEAK-DUO-XL-G11S.3/BFG-595
Specifications
Color: | Black |
Depth: | 1.380 in |
Number of Cells: | 156 |
Width: | 44.600 in |
Height: | 96.900 in |
Wattage: | 595 |
Color: | Black |
Number of Cells: | 156 |
Height: | 96.900 in |
Depth: | 1.380 in |
Width: | 44.600 in |
Wattage: | 595 |
Customer Reviews
No reviews for this product
(0)