9.2 WATT A19 LED 2700K MEDIUM BASE 220 DEG. BEAM ANGLE 12V-24VAC 12V-34VDC

Item #: 2437034

Cat #: S25011

UPC: 045923265112

Sign In or Register to view pricing and more.
Documents & Guides
9.2 WATT A19 LED 2700K MEDIUM BASE 220 DEG. BEAM ANGLE 12V-24VAC 12V-34VDC

Overview

9.2 WATT A19 LED 2700K MEDIUM BASE 220 DEG. BEAM ANGLE 12V-24VAC 12V-34VDC
Satco's S25011 9.2-watt LED bulb is a sleek lighting solution for recreational vehicles and campers. Take this bulb on the water and use it as a cabin light on a boat. This A19 LED lamp is delivers 25,000 hours of warm white light.
Also known as: 045923265112, S25011

Specifications

Base: Medium Screw (E26)
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 220°
Wattage: 9.200
Base: Medium Screw (E26)
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 9.200

Customer Reviews

No reviews for this product
(0)