Meter Pack, 125A, 2 Socket, 1PH, Ringless, 120/240VAC

Item #: 243682

Cat #: 1MP2122RRL

UPC: 786849052478

Sign In or Register to view pricing and more.
Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 200 AMP Bus Rating, Aluminum Bus, Bottom Feed. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH). Includes: Main Lugs (Replacement Lugs are not Available)***

Overview

Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 200 AMP Bus Rating, Aluminum Bus, Bottom Feed. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH). Includes: Main Lugs (Replacement Lugs are not Available)***
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 200A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 2 Soc
Also known as: 786849052478, 1MP2122RRL

Specifications

Amps: 200, 125
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 125
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4

Customer Reviews

No reviews for this product
(0)