Breaker, 125A, 3P, 240V, 10 kAIC, Type BJ, 6 Space, Across Panel

Item #: 243668

Cat #: BJ3125

UPC: 786676368308

Documents & Guides
125 Amp, 3-Pole, Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps.
Sign In or Register to view pricing and more.

No associated products found.

Overview

125 Amp, 3-Pole, Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps.
Also known as: 786676368308, BJ3125

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)