LED Courant Undercabinet 18" 5CCT Black

Item #: 2436011

Cat #: UCR-5CCT-18-BK

UPC: 714176037226

Sign In or Register to view pricing and more.
Documents & Guides
18" Led Courant Undercabinet Luminaire: 120V AC, 12 Watt, 880 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, Black Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)

Overview

18" Led Courant Undercabinet Luminaire: 120V AC, 12 Watt, 880 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, Black Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)
The LED Courant is an easy-to-install, under cabinet task light with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.
Also known as: 714176037226, UCR-5CCT-18-BK

Specifications

Color: Black
Lumens: 880
Color Rendering Index (CRI): 90
Length: 18 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Color: Black
Color Rendering Index (CRI): 90
Dimmable: Yes
Type: LED Undercabinet
Lumens: 880
Length: 18 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)