This product has been discontinued.

Transformer, Lighting, Magnetic, 1000VA, 120 - 24VAC, 1PH, Black
Item #: 243593
Cat #: T179609S
UPC: 047503410103
Documents & Guides
Transformer, Lighting, Magnetic, 1000 VA, 120 - 24 Volt AC, 1-Phase, 50 Amp, Magnetic Toggle On/Off Breaker
Sign In or Register to view pricing and more.
Overview
Transformer, Lighting, Magnetic, 1000 VA, 120 - 24 Volt AC, 1-Phase, 50 Amp, Magnetic Toggle On/Off Breaker
Also known as: 047503410103, T179609S
Specifications
Amps: | 50 |
Volt Amps: | 1kVA |
Type: | Lighting Transformer |
Secondary Voltage: | 24 |
Primary Voltage: | 120 |
Amps: | 50 |
Type: | Lighting Transformer |
Primary Voltage: | 120 |
Volt Amps: | 1kVA |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)