Safety Switch, Double Throw, Heavy Duty, 100A, 240VAC, NEMA 3R

Item #: 243576

Cat #: DT323FRK

UPC: 782113426334

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 36.63", W: 11.94", D: 5.38".
Sign In or Register to view pricing and more.

Overview

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 36.63", W: 11.94", D: 5.38".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113426334, DT323FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)